1-1/64" x 3/16" White Cartridge Label

BRADY| Zoro #: G0284873| Mfr #: BM71-94-1-342

$779.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: BlankStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedShrink Ratio: 3:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284873 Mfr #: BM71-94-1-342
Legend: BlankStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Shrink Ratio: 3:1Height: 3/16"
Labels per Roll: 2500Material: Irradiated Heat Shrink Polyolefin
Item: Cartridge LabelFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300
Max. Wire Size: 0.080"Width: 1-1/64"
Temp. Range: -67 Degrees to 257 Degrees FColor: White
Min. Wire Size: 0.023"Country of Origin (subject to change): United States

Description

Cartridge Label, Color White, Legend Blank, Width 1-1/64 In., Height 3/16 In., Material Irradiated Heat Shrink Polyolefin, Min. Wire Size 0.023 In., Max. Wire Size 0.080 In., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 2500, Shrink Ratio 3:1, Temp. Range -67 Degrees to 257 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews