- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- 1-3/4" x 1-1/2" White on Translucent Cartridge Label
Shop Alternate Products
This Product is Discontinued
Brady
1-3/4" x 1-1/2" White on Translucent Cartridge Label (Discontinued)
Mfr # M71-88-427
Zoro # G2007153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White on Translucent
- Width 1-3/4"
- Height 1-1/2"
- Material Self Laminating Vinyl
Customers Also Purchased
- Brand Brady
-
MFR #
M71-88-427
-
Zoro #
G2007153
- UPC # 662820927457
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-3/4" |
Height | 1-1/2" |
Min. Wire Size | 4 AWG |
Max. Wire Size | 10 AWG |
Label Height | 1 1/2 in |
Label Width | 1 3/4 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
For Wire Diameter | 0.157 in to 0.319 in |
Printable Portion Height | 1/2 in |
Label Size | 1 1/2 in x 1 3/4 in |
Printable Portion Width | 1 3/4 in |
Details
Printer Series Compatibility | BMP71 |
Item | Cartridge Label |
Color | White on Translucent |
Material | Self Laminating Vinyl |
Labels per Roll | 250 |
Temp. Range | -40 Degrees to 158 Degrees F |
For Use With | BMP71 Printer and Ribbon Mfr. No. M71-R4300 |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Legend | Blank |
Label Type | Self-Laminating Vinyl |
For Wire Gauge | 1 AWG to 0000 AWG |
Maximum Service Temperature | 158 Degrees F |
Label Color | White |
Adhesive Type | Permanent |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Label Material | Vinyl |
Preprinted Text | Blank |
Labels per Row | 1 |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Product Type | Self-Laminating Label |
Maximum Wire Gauge | 0000 AWG |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
Minimum Wire Gauge | 1 AWG |
Ribbon Color | Black |
Printable Area - Self-Laminating Cable & Wire Labels | 1/2 in H x 1 3/4 in W |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
For Print Method | Thermal Transfer |
Label Finish | Matte |
Compatible Mfr Part Number | M71-R4300 |
Adhesive Material | Acrylic |
Label Attachment Style | Self-Laminating |
Label Media Format | Precut Roll |
Adhesive Properties | Permanent Adhesive |
Indoor/Outdoor Usage | Outdoor |
Material Series | B-427 |
Minimum Service Temperature | -40 Degrees F |
Number of Labels Included | 250 |
Recommended Ribbon | M71-R4300 |
Label Shape | Rectangle |
Test | White ( Matte ) |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 0000 AWG