Cartridge Label, 1-9/50 In. W

BRADY| Zoro #: G1245614| Mfr #: M71FP-1-425

$24.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Labels per Roll: 250
Width: 1-9/50"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245614 Mfr #: M71FP-1-425
Labels per Roll: 250Width: 1-9/50"
Color: WhiteMaterial: polypropylene
Temp. Range: -40 Degrees to 176 Degrees FStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Legend: BlankMax. Wire Size: 1 AWG
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Item: Cartridge Label
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 1-9/50 In., Material Polypropylene, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 250, Temp. Range -40 Degrees to 176 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews