*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1" White Cartridge Label

BRADY| Zoro #: G2030533| Mfr #: BM71-19-498

$260.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 2500
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030533 Mfr #: BM71-19-498
Width: 1"Labels per Roll: 2500
Color: WhiteTemp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 12 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200Legend: Blank
Height: 1"Material: Repositionable Coated Vinyl Cloth
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 10 AWG
Country of Origin (subject to change): United States

Description

Cartridge Label, Color White, Legend Blank, Width 1 In., Height 1 In., Material Repositionable Coated Vinyl Cloth, Min. Wire Size 10 AWG, Max. Wire Size 12 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Labels per Roll 2500, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews