KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1-1/4" White on Translucent Cartridge Label

BRADY| Zoro #: G2413144| Mfr #: M71-103-427

$40.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 250
Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413144 Mfr #: M71-103-427
Width: 1"Labels per Roll: 250
Color: White on TranslucentTemp. Range: -40 Degrees to 158 Degrees F
Max. Wire Size: 10 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 1-1/4"Material: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 4 AWG
Country of Origin (subject to change): United States

Description

Label Cartridge, Thermal Transfer, Label Type Self-Laminating Vinyl, Temp. Range (F) -40DF to 158DF, Max. Wire Size (AWG) 10, Min. Wire Size (AWG) 4, Label Height (In.) 1.25, Label Width (In.) 1, Label Material Translucent Vinyl B427, Labels per Roll 250, Color White, Labels per Package 250, Application Panel ID, Voice/Data ID, Wire & Cable ID, Material Translucent Vinyl B427, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G1804275

Reviews