BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" x 2-1/2" White Cartridge Label

BRADY| Zoro #: G2078867| Mfr #: M71-21-498

$32.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedColor: WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078867 Mfr #: M71-21-498
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedColor: White
Legend: BlankHeight: 2-1/2"
Labels per Roll: 100Width: 1"
Material: Repositionable Coated Vinyl ClothTemp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 1 AWGFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200
Item: Cartridge LabelCountry of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 1 In., Height 2-1/2 In., Material Repositionable Coated Vinyl Cloth, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Labels per Roll 100, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews