KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1-1/2" White Cartridge Label

BRADY| Zoro #: G1842583| Mfr #: M71-31-498

$49.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 250
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842583 Mfr #: M71-31-498
Width: 1"Labels per Roll: 250
Color: WhiteTemp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 10 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. Mo. M71-R6200Legend: Blank
Height: 1-1/2"Material: Repositionable Coated Vinyl Cloth
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 1 In., Height 1-1/2 In., Material Repositionable Coated Vinyl Cloth, Min. Wire Size 4 AWG, Max. Wire Size 10 AWG, For Use With BMP71 Printer and Ribbon Mfr. Mo. M71-R6200, Labels per Roll 250, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews