Cartridge Label, 1 In. W, 2-1/2 In. L

BRADY| Zoro #: G1000806| Mfr #: X-21-498

$39.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 95
Color: Black on White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000806 Mfr #: X-21-498
Width: 1"Labels per Roll: 95
Color: Black on WhiteTemp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 3 AWGItem: Cartridge Label
For Use With: IDXPERT(TM) and LABXPERT(TM) PrinterLegend: Blank
Height: 2-1/2"Material: Repositionable Vinyl Cloth
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 2/0 AWG
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color Black on White, Legend Blank, Width 1 In., Height 2-1/2 In., Material Repositionable Vinyl Cloth, Min. Wire Size 2/0 AWG, Max. Wire Size 3 AWG, For Use With IDXPERT(TM) and LABXPERT(TM) Printer, Labels per Roll 95, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews