- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Cartridge Label, Clear/White, Labels/Roll: 85
Shop Alternate Products
This Product is Discontinued
Brady
Cartridge Label, Clear/White, Labels/Roll: 85 (Discontinued)
Mfr # XSL-23-427
Zoro # G0801175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Clear/White
- Width 1"
- Height 4"
- Material Self Laminating Vinyl
- Brand Brady
- MFR #XSL-23-427
- Zoro #G0801175
- UPC #662820603474
- Country of OriginMexico
Dimensions
Width | 1" |
Height | 4" |
Max. Wire Size | 400 AWG |
Printable Portion Height | 1 in |
Label Size | 4 in x 1 in |
For Wire Diameter | 0.125 in to 0.32 in |
Label Height | 4 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Details
Printer Series Compatibility | IDXPERT |
Item | Cartridge Label |
Color | Clear/White |
Material | Self Laminating Vinyl |
Labels per Roll | 85 |
For Use With | IDXPERT(TM) Handheld Label Maker |
Tape Material | Vinyl |
Legend | Blank |
Adhesive | Acrylic |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Printer Series Compatability | IDXPERT |
Label Type | Self-Laminating Vinyl |
Application | Cable and Wire Marking, Panel Labeling, Voice and Data ID |
Temp. Range | -94 Degrees to 158 Degrees F |
Label Attachment Style | Self-Laminating |
Number of Labels Included | 85 |
Printable Area - Self-Laminating Cable & Wire Labels | 1 in H x 1 in W |
Material Series | B-427 |
Ribbon Color | Black |
Minimum Service Temperature | -94 Degrees F |
Label Finish | Matte |
Indoor/Outdoor Usage | Outdoor |
Maximum Service Temperature | 158 Degrees F |
Labels per Row | 1 |
Label Shape | Rectangle |
Label Media Format | Precut Roll Cartridge |
Minimum Wire Gauge | 12 AWG |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Preprinted Text | Blank |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Product Type | Self-Laminating Label |
Compatible Mfr Part Number | R4300 |
Label Material | Vinyl |
Adhesive Properties | Permanent Adhesive |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Adhesive Type | Permanent |
Label Color | White |
Adhesive Material | Acrylic |
Recommended Ribbon | R4300 |
For Wire Gauge | 12 AWG to 4 AWG |
Maximum Wire Gauge | 4 AWG |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
For Print Method | Thermal Transfer |
Test | White ( Matte ) |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG