KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 1/2 In. L, Nylon

BRADY| Zoro #: G0380886| Mfr #: M71-7-499

$48.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Labels per Roll: 500
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380886 Mfr #: M71-7-499
Width: 1/2"Labels per Roll: 500
Color: WhiteTemp. Range: -40 Degrees to 293 Degrees F
Max. Wire Size: 16 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 1/2"Material: Nylon Cloth
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedMin. Wire Size: 10 AWG
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 1/2 In., Height 1/2 In., Material Nylon Cloth, Min. Wire Size 10 AWG, Max. Wire Size 16 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 500, Temp. Range -40 Degrees to 293 Degrees F, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews