KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1" White on Translucent Cartridge Label

BRADY| Zoro #: G2414921| Mfr #: BM71-17-427

$265.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Labels per Roll: 5000
Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414921 Mfr #: BM71-17-427
Width: 1/2"Labels per Roll: 5000
Color: White on TranslucentTemp. Range: -40 Degrees to 158 Degrees F
Max. Wire Size: 12 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 1"Material: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 10 AWG
Country of Origin (subject to change): United States

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 1/2 In., Height 1 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 12 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 5000, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews