SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1" White on Translucent Cartridge Label

BRADY| Zoro #: G1415863| Mfr #: M71-17-427

$38.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Wire Size: 10 AWGColor: White on TranslucentLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415863 Mfr #: M71-17-427
Min. Wire Size: 10 AWGColor: White on Translucent
Legend: BlankHeight: 1"
Labels per Roll: 500Width: 1/2"
Material: Self Laminating VinylTemp. Range: -40 Degrees to 158 Degrees F
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMax. Wire Size: 12 AWG
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Item: Cartridge Label
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 1/2 In., Height 1 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 12 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 500, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews