1/2" x 3/4" White on Translucent Cartridge Label

BRADY| Zoro #: G1896221| Mfr #: BM71-11-427

$248.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Labels per Roll: 5000
Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896221 Mfr #: BM71-11-427
Width: 1/2"Labels per Roll: 5000
Color: White on TranslucentTemp. Range: -40 Degrees to 158 Degrees F
Max. Wire Size: 16 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 3/4"Material: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 10 AWG
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 1/2 In., Height 3/4 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 16 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 5000, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews