Cartridge Label, 2 In. W, 1 In. L

BRADY| Zoro #: G1797521| Mfr #: X-20-483

$38.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Labels per Roll: 100Width: 2"Color: Black on White
Save 15%. Sign up for Z-mail.


Zoro #: G1797521 Mfr #: X-20-483
Labels per Roll: 100Width: 2"
Color: Black on WhiteMaterial: Ultra Aggressive Polyester
Temp. Range: -40 Degrees to 248 Degrees FStandards: ASTM D 1000; CSA; UL Recognized
Legend: BlankFor Use With: Mfr. No. XPERT-ABC Printer
Height: 1"Item: Cartridge Label
Country of Origin (subject to change): Mexico


Label Cartridge, Permanent Adhesive, Voice/Data Center, Smooth/Powder Coated Surfaces, General Identification, Height 1.00 In, Width 2.00 In, Label Material Ultra Aggressive Polyester B483, Color Black on White, Temperature Range -40 to 248 F, For Use With G1564245 Printer, Meets UL Recognition, Labels per Package 100