KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 2 In. W, 1/2 In. L

BRADY| Zoro #: G1835093| Mfr #: X-61-483

$28.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1/2"
For Use With: Mfr. No. XPERT-ABC Printer
Standards: ASTM D 1000; CSA; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835093 Mfr #: X-61-483
Height: 1/2"For Use With: Mfr. No. XPERT-ABC Printer
Standards: ASTM D 1000; CSA; UL RecognizedWidth: 2"
Legend: BlankMaterial: Ultra Aggressive Polyester
Labels per Roll: 100Temp. Range: -40 Degrees to 248 Degrees F
Item: Cartridge LabelColor: Black on White
Country of Origin (subject to change): Mexico

Description

Label Cartridge, Permanent Adhesive, Voice/Data Center, Smooth/Powder Coated Surfaces, General Identification, Height 0.50 In, Width 2.00 In, Label Material Ultra Aggressive Polyester B483, Color Black on White, Temperature Range -40 to 248 F, For Use With G1564245 Printer, Meets UL Recognition, Labels per Package 100

Reviews