SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 1" White on Translucent Cartridge Label

BRADY| Zoro #: G1532711| Mfr #: M71-18-427

$31.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Wire Size: 4 AWGColor: White on TranslucentLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532711 Mfr #: M71-18-427
Min. Wire Size: 4 AWGColor: White on Translucent
Legend: BlankHeight: 1"
Labels per Roll: 250Width: 3/4"
Material: Self Laminating VinylTemp. Range: -40 Degrees to 158 Degrees F
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMax. Wire Size: 10 AWG
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Item: Cartridge Label
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 3/4 In., Height 1 In., Material Self Laminating Vinyl, Min. Wire Size 4 AWG, Max. Wire Size 10 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 250, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews