BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cartridge Label, 3/4 In. W, 1-7/34 In. L

BRADY| Zoro #: G0773841| Mfr #: BM71-111-145-GY

$229.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 1938Color: GrayLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773841 Mfr #: BM71-111-145-GY
Standards: ASTM D 1000; ASTM D 1938Color: Gray
Legend: BlankHeight: 1-13/64"
Labels per Roll: 1000Width: 49/64"
Material: Flame Retardant Polyethylene TagTemp. Range: -40 Degrees to 212 Degrees F
Max. Wire Size: 1 AWGFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6000
Item: Cartridge LabelCountry of Origin (subject to change): United States

Description

Cartridge Label, Color Gray, Legend Blank, Width 49/64 In., Height 1-13/64 In., Material Flame Retardant Polyethylene Tag, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6000, Labels per Roll 1000, Temp. Range -40 Degrees to 212 Degrees F, Standards ASTM D 1000; ASTM D 1938

Reviews