HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cartridge Label, 3/4 In. W, 3 In. L

BRADY| Zoro #: G0622797| Mfr #: BM71-12-109

$248.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155
Color: White
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622797 Mfr #: BM71-12-109
Standards: ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155Color: White
Legend: BlankHeight: 3"
Labels per Roll: 1000Width: 3/4"
Material: Polyethylene TagTemp. Range: -40 Degrees to 120 Degrees F
Max. Wire Size: 1 AWGFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300
Item: Cartridge LabelCountry of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 3/4 In., Height 3 In., Material Polyethylene Tag, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 1000, Temp. Range -40 Degrees to 120 Degrees F, Standards ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155

Reviews