KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 3/4 In. W, 3 In. L

BRADY| Zoro #: G1716705| Mfr #: M71-12-109

$35.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Labels per Roll: 100
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716705 Mfr #: M71-12-109
Width: 3/4"Labels per Roll: 100
Color: WhiteTemp. Range: -40 Degrees to 120 Degrees F
Max. Wire Size: 1 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 3"Material: Polyethylene Tag
Standards: ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 3/4 In., Height 3 In., Material Polyethylene Tag, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 100, Temp. Range -40 Degrees to 120 Degrees F, Standards ASTM D 1000; ASTM D 1938; ASTM G 115; ASTM G 155

Reviews