KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 3/4 In. W, Vinyl

BRADY| Zoro #: G0399375| Mfr #: X-18-498

$42.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: IDXPERT(TM) Hand Held Label Printers
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399375 Mfr #: X-18-498
For Use With: IDXPERT(TM) Hand Held Label PrintersStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Width: 3/4"Legend: Blank
Material: Vinyl clothLabels per Roll: 225
Temp. Range: -40 Degrees to 175 Degrees FItem: Cartridge Label
Color: Black on WhiteCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Repositionable, Wire Marking, Height 1.00 In, Width 0.75 In, Label Material Vinyl Cloth B498, Color Black on White, Temperature Range -40 to 175 F, For Use With G1564245 and G2441546 Printer, Meets UL Recognition, Labels per Package 225

Reviews