PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cartridge Label, 3/4 In. W, Vinyl

BRADY| Zoro #: G0436256| Mfr #: XSL-18-427

$38.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Self Laminating VinylColor: Black on WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436256 Mfr #: XSL-18-427
Material: Self Laminating VinylColor: Black on White
Legend: BlankFor Use With: IDXPERT(TM) Printer
Item: Cartridge LabelWidth: 3/4"
Labels per Roll: 250Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Temp. Range: -94 Degrees to 158 Degrees FCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Self Laminating with Clear Wrap, Wire Marking, Height 1.00 In, Width 0.75 In, Write-On Area 0.37 In High, Label Material Vinyl B427, Color Black on White, Temperature Range -94 to 158 F, Non-Printed Clear Wrap Laminates Printed Text, For Use With G1564245 and G2441546 Printer, Meets UL Recognition, Labels per Package 250

Reviews