KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 3/8 In. W, 3/8 In. L

BRADY| Zoro #: G2363505| Mfr #: M71-16-499

$52.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/8"
Labels per Roll: 500
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363505 Mfr #: M71-16-499
Width: 3/8"Labels per Roll: 500
Color: WhiteTemp. Range: -40 Degrees to 293 Degrees F
Max. Wire Size: 12 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 1"Material: Nylon Cloth
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedMin. Wire Size: 10 AWG
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 3/8 In., Height 1 In., Material Nylon Cloth, Min. Wire Size 10 AWG, Max. Wire Size 12 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 500, Temp. Range -40 Degrees to 293 Degrees F, Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized

Reviews