PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" x 4" White on Translucent Cartridge Label

BRADY| Zoro #: G1617305| Mfr #: M71-109-427

$42.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White on TranslucentHeight: 4"Item: Cartridge Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617305 Mfr #: M71-109-427
Color: White on TranslucentHeight: 4"
Item: Cartridge LabelFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedTemp. Range: -40 Degrees to 158 Degrees F
Material: Self Laminating VinylLegend: Blank
Max. Wire Size: 1 AWGWidth: 1-1/2"
Labels per Roll: 100Country of Origin (subject to change): United States

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 1-1/2 In., Height 4 In., Material Self Laminating Vinyl, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews