Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" x 2-1/2" White on Translucent Cartridge Label
  • Zoro #: G0246355
  • Mfr #: M71-21-427
$28.15
  • Height: 2-1/2"
  • Labels per Roll: 100
  • Width: 1"
See full product details
Orders over $50 ship free.

Brady #M71-21-427 Specifications

  • Zoro #: G0246355
  • Mfr #: M71-21-427
Height: 2-1/2" Labels per Roll: 100
Width: 1" Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Temp. Range: -40 Degrees to 158 Degrees F Max. Wire Size: 1 AWG
Color: White on Translucent Legend: Blank
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300 Material: Self Laminating Vinyl
Item: Cartridge Label Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 1 In., Height 2-1/2 In., Material Self Laminating Vinyl, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews of Brady #M71-21-427