KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 4" White on Translucent Cartridge Label

BRADY| Zoro #: G0738866| Mfr #: M71-23-427

$31.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Labels per Roll: 100
Color: White on Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738866 Mfr #: M71-23-427
Width: 1"Labels per Roll: 100
Color: White on TranslucentTemp. Range: -40 Degrees to 158 Degrees F
Max. Wire Size: 1 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Legend: Blank
Height: 4"Material: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Cartridge Label, Color White on Translucent, Legend Blank, Width 1 In., Height 4 In., Material Self Laminating Vinyl, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews