Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cartridge Label, Vinyl, 1 In. W
  • Zoro #: G0276044
  • Mfr #: XSL-103-427
$53.29
  • Width: 1"
  • Legend: Blank
  • Printer Series Compatability: IDXPERT
See full product details
This item ships free.

Brady #XSL-103-427 Specifications

  • Zoro #: G0276044
  • Mfr #: XSL-103-427
Width: 1" Legend: Blank
Printer Series Compatability: IDXPERT Max. Wire Size: 4 AWG
Adhesive: Acrylic Item: Cartridge Label
Application: Cable and Wire Marking, Panel Labeling, Voice and Data ID Temp. Range: -94 Degrees to 158 Degrees F
Height: 1-1/4" Material: Self Laminating Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized For Use With: IDXPERT(TM) Hand Held Label Printers
Labels per Roll: 250 Color: Clear/White
Tape Material: Vinyl Label Type: Self-Laminating Vinyl
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label cartridges are ideal for creating labels for just about any application. Here are some important details for the Cartridge Label : WIDTH: 1", COLOR: Clear/White, MATERIAL: Self Laminating Vinyl

Reviews of Brady #XSL-103-427