BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cartridge Label, Vinyl, 1 In. W

BRADY| Zoro #: G1949561| Mfr #: XSL-31-427

$53.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Labels per Roll: 250Width: 1"Color: Black on White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949561 Mfr #: XSL-31-427
Labels per Roll: 250Width: 1"
Color: Black on WhiteMaterial: Self Laminating Vinyl
Temp. Range: -94 Degrees to 158 Degrees FStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Legend: BlankFor Use With: IDXPERT(TM) Printer
Item: Cartridge LabelCountry of Origin (subject to change): Mexico

Description

Label Cartridge, Self Laminating with Clear Wrap, Wire and Voice/Data Cable Marking, Height 1.00 In, Width 1.50 In, Write-On Area 0.50 In High, Label Material Vinyl B427, Color Black on White, Temperature Range -94 to 158 F, Non-Printed Clear Wrap Laminates Printed Text, For Use With G1564245 and G2441546 Printer, Meets UL Recognition, Labels per Package 250

Reviews