KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 3/4" White Cartridge Label

BRADY| Zoro #: G1094694| Mfr #: BM71-11-498

$299.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Labels per Roll: 5000
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094694 Mfr #: BM71-11-498
Width: 1/2"Labels per Roll: 5000
Color: WhiteTemp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 16 AWGItem: Cartridge Label
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R6200Legend: Blank
Height: 3/4"Material: Repositionable Coated Vinyl Cloth
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMin. Wire Size: 10 AWG
Country of Origin (subject to change): United States

Description

Cartridge Label, Color White, Legend Blank, Width 1/2 In., Height 3/4 In., Material Repositionable Coated Vinyl Cloth, Min. Wire Size 10 AWG, Max. Wire Size 16 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Labels per Roll 5000, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews