Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/64" x 15/64" White Cartridge Label
  • Zoro #: G0294287
  • Mfr #: BM71-125-1-342
$336.02
  • Height: 15/64"
  • Min. Wire Size: 0.046"
  • Width: 1-1/64"
See full product details
This item ships free.

Brady #BM71-125-1-342 Specifications

  • Zoro #: G0294287
  • Mfr #: BM71-125-1-342
Height: 15/64" Min. Wire Size: 0.046"
Width: 1-1/64" Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Temp. Range: -67 Degrees to 257 Degrees F Color: White
Material: Irradiated Heat Shrink Polyolefin Labels per Roll: 1000
Max. Wire Size: 0.110" Legend: Blank
Item: Cartridge Label Shrink Ratio: 3:1
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro carries label cartridges for specific makes and models of label machines, including Brady, Brother, 3M, Canon, and more. Brady Cartridge Label include characteristics like: Width: 1-1/64", Color: White, Material: Irradiated Heat Shrink Polyolefin.

Reviews of Brady #BM71-125-1-342