Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25

BRADY| Zoro #: G1321117| Mfr #: 87000

$26.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Header Background Color: Black
Grommet Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321117 Mfr #: 87000
Width: 3"Header Background Color: Black
Grommet Material: MetalLegend Color: black
Language: EnglishShape: Rectangle
Material: PolyesterHole Size: 3/8"
Tag Subject: Out of Service/OrderReverse Side Legend: Do Not Remove This Tag Remarks___
Item: Caution TagLegend/Background Color: Black/Yellow
Legend: Out of OrderWithstand Pull Force: 50 lb.
Height: 5-3/4"Background Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
Standards: ISO 9001Header: Caution
Country of Origin (subject to change): Mexico

Description

Caution Tag, Material Polyester, Legend Out Of Order, Header Caution, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color Black, Background Color Yellow, Language English, Legend Style Text, Shape Rectangle, Package Quantity 25

Reviews