TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Caution Label, 3-1/2 In. H, 5 In. W, PK5

BRADY| Zoro #: G2408165| Mfr #: 86209

$10.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Laminated: YesMaterial: PolyesterLegend Style: Symbol and Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408165 Mfr #: 86209
Laminated: YesMaterial: Polyester
Legend Style: Symbol and TextLegend/Background Color: Black/Yellow
Height: 3-1/2"Header Legend Color: Yellow
Subject Matter: InformationHeader: Caution
Legend Color: blackBackground Color: Yellow
Legend: Caution Load Capacity__lb.Item: Caution Label
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 5"
Language: EnglishHeader Background Color: Black
Metal Detectable: NoSelf-Adhesive: Yes
Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Caution Label, Language English, Legend Caution Load Capacity__lb., Header Caution, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Yellow, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews