Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Label, 3-1/2 In. H, 5 In. W, PK5

  • Zoro #: G4835476
  • Mfr #: 86251
$13.59 ($2.72/unit)
  • Self-Adhesive: Yes
  • Write on Surface: No
  • Metal Detectable: No
See full product details
Orders over $75 ship free.

Brady #86251 Specifications

  • Zoro #: G4835476
  • Mfr #: 86251
Self-Adhesive: Yes Write on Surface: No
Metal Detectable: No Width: 5 in
Shape: Rectangle Header Background Color: Black
Legend Color: black Legend Style: Symbol and Text
Laminated: Yes Item: Caution Label
Background Color: Yellow Header: Caution
Header Legend Color: Yellow Height: 3 1/2 in
Legend/Background Color: Black, Pink/Yellow Material: Polyester
Language: English Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Subject Matter: Instruction Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Tag Out for Safety Before You Start Retroreflective Grade: Not Retroreflective
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Label, Package Quantity 5

Reviews of Brady #86251