KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Label, 3-1/2 In. H, 5 In. W, PK8

BRADY| Zoro #: G1255335| Mfr #: 27409LS

$22.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255335 Mfr #: 27409LS
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Header Legend Color: Yellow
Background Color: YellowHeader Background Color: Black
Language: EnglishLegend: Hearing Protection Required
Self-Adhesive: YesSubject Matter: Personal Protection
Width: 5"Legend Color: black
Item: Caution LabelMaterial: vinyl
Metal Detectable: NoHeader: Caution
Legend/Background Color: Black/YellowCountry of Origin (subject to change): United States

Description

Caution Label, Language English, Legend Hearing Protection Required, Header Caution, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Yellow, Legend Style Text and Symbol, Shape Rectangle, Package Quantity 8

Reviews