Caution Radiation Sign, 14 x 10In, AL, ENG

BRADY| Zoro #: G0202036| Mfr #: 42854

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend: Radiation Area
Height: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202036 Mfr #: 42854
Sign Shape: RectangleLegend: Radiation Area
Height: 14"Width: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Operating Temp. Range: -40 Degrees to 230 Degrees F
Background Color: YellowUV Resistant: No
Legend Style: Text and SymbolHeader Background Color: Yellow
Subject Matter: Radiation HazardHeader Legend Color: Pink
Legend/Background Color: Pink/YellowLanguage: English
OSHA Compliant: YesGlow-in-the-Dark: No
ANSI Compliant: YesRetroreflective Grade: Not Retroreflective
Thickness: 0.035"Mounting Style: With Mounting Holes
Legend Color: PinkMaterial: Aluminum
Double-Sided: NoHeader: Caution
Item: Caution Radiation SignCountry of Origin (subject to change): United States

Description

Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Area, Printed Language English, Sign Shape Rectangle

Reviews