Caution Radiation Sign, 14 x 10In, ENG

BRADY| Zoro #: G0202054| Mfr #: 74829

$24.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0202054 Mfr #: 74829
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Radiation AreaSubject Matter: Radiation Hazard
Height: 14"Header Background Color: Yellow
Legend Color: PinkHeader Legend Color: Pink
Background Color: YellowSign Shape: Rectangle
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 194 Degrees F
ANSI Compliant: YesMounting Style: With Mounting Holes
Double-Sided: NoLegend/Background Color: Pink/Yellow
OSHA Compliant: YesGlow-in-the-Dark: No
Width: 10"UV Resistant: No
Material: FiberglassHeader: Caution
Legend Style: Text and SymbolItem: Caution Radiation Sign
Thickness: 0.098"Country of Origin (subject to change): United States

Product Description

Caution Radiation Sign, Radiation Area, Text and Symbol, English, Fiberglass, Mounting Style Surface, Height 14 In., Width 10 In., Pink/Yellow, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.