KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Radiation Sign, 7 x 10In, Pink/YEL

BRADY| Zoro #: G0202011| Mfr #: 88748

$7.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202011 Mfr #: 88748
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Pink/YellowMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolHeader Legend Color: Pink
UV Resistant: NoSign Shape: Rectangle
Header Background Color: YellowSubject Matter: Radiation Hazard
Legend Color: PinkItem: Caution Radiation Sign
Legend: Radioactive MaterialsHeight: 7"
Header: CautionThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Radioactive Materials, Printed Language English, Sign Shape Rectangle

Reviews