DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, AL, ENG

BRADY| Zoro #: G0202291| Mfr #: 42447

$18.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"
Legend: Overhead Work
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202291 Mfr #: 42447
Thickness: 0.035"Legend: Overhead Work
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Aluminum
Legend Style: TextHeader Legend Color: Yellow
Header: CautionWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: blackHeight: 10"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: ClearanceUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: With Mounting HolesItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Overhead Work, Printed Language English, Sign Shape Rectangle

Reviews