PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, AL, ENG

BRADY| Zoro #: G0201932| Mfr #: 42784

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201932 Mfr #: 42784
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: Caution
Legend: Wear Safety Shoes In This AreaSubject Matter: Personal Protection
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.035"Legend/Background Color: Black/Yellow
Height: 10"UV Resistant: No
Header Legend Color: YellowLegend Color: Black
Sign Shape: RectangleItem: Caution Sign
Language: EnglishHeader Background Color: Black
Width: 14"Glow-in-the-Dark: No
Background Color: YellowCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Wear Safety Shoes In This Area, Printed Language English, Sign Shape Rectangle

Reviews