SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Caution Sign, 10 x 14In, BK/YEL, AL, ENG

BRADY| Zoro #: G0202413| Mfr #: 43176

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade: Not RetroreflectiveWidth: 14"UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202413 Mfr #: 43176
Retroreflective Grade: Not RetroreflectiveWidth: 14"
UV Resistant: NoDouble-Sided: No
Glow-in-the-Dark: NoLegend/Background Color: Black/Yellow
Legend Style: TextMounting Style: With Mounting Holes
Legend: Slippery FloorStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader Legend Color: Yellow
Height: 10"Subject Matter: Slip, Trip, and Falls
Material: AluminumOSHA Compliant: Yes
Header Background Color: BlackLanguage: English
Operating Temp. Range: -40 Degrees to 230 Degrees FHeader: Caution
Legend Color: blackBackground Color: Yellow
Item: Caution SignThickness: 0.035"
ANSI Compliant: YesCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Slippery Floor, Printed Language English, Sign Shape Rectangle

Reviews