Caution Sign, 10 x 14In, BK/YEL, AL, ENG

BRADY| Zoro #: G0201896| Mfr #: 43188

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.035"Legend: Watch Your StepOperating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0201896 Mfr #: 43188
Thickness: 0.035"Legend: Watch Your Step
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Aluminum
Legend Style: TextHeader Legend Color: Yellow
Header: CautionWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: blackHeight: 10"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Slip, Trip, and FallsUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: With Mounting HolesItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico


Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle