Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, 10 x 14In, BK/YEL, AL, ENG

  • Zoro #: G0202447
  • Mfr #: 43483
$21.14
  • Header Legend Color: Yellow
  • Legend Style: Text and Symbol
  • Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Brady #43483 Specifications

  • Zoro #: G0202447
  • Mfr #: 43483
Header Legend Color: Yellow Legend Style: Text and Symbol
Mounting Style: With Mounting Holes Retroreflective Grade: Not Retroreflective
Sign Material: Aluminum ANSI Compliant: Yes
Double-Sided: No Header: Caution
Sign Shape: Rectangle Legend: Watch for Lift Trucks
Height: 10 in Background Color: Yellow
Header Background Color: Black Material: Aluminum
OSHA Compliant: Yes Sign Legend Color: Black
Subject Matter: Lift Truck Legend/Background Color: Black/Yellow
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Language: English
Printed Language: English Thickness: 0.035 in
UV Resistant: No Glow-in-the-Dark: No
Width: 14 in Legend Color: black
Operating Temp. Range: -40 Degrees F to 230 Degrees F Item: Caution Sign
Sign Background Color: Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Watch For Lift Trucks, Printed Language English, Sign Shape Rectangle

Reviews of Brady #43483