Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, BLK, SURF
  • Zoro #: G0201336
  • Mfr #: 25357
$12.23
  • Sign Background Color: Yellow
  • Legend Style: Blank
  • Sign Legend Color: Black
See full product details
Orders over $75 ship free.

Brady #25357 Specifications

  • Zoro #: G0201336
  • Mfr #: 25357
Sign Background Color: Yellow Legend Style: Blank
Sign Legend Color: Black Mounting Style: Surface
Language: English Printed Language: English
Glow-in-the-Dark: No Height: 10"
Header Legend Color: Yellow Header: Caution
Subject Matter: Caution Background Color: Yellow
Operating Temp. Range: -40 Degrees to 176 Degrees F Legend Color: Black
Thickness: 0.059" OSHA Compliant: No
UV Resistant: No Standards: ASTM D 1593
Item: Caution Sign Material: polystyrene
Sign Shape: Rectangle Legend: Caution
Legend/Background Color: Black/Yellow Retroreflective Grade: Not Retroreflective
Header Background Color: Black ANSI Compliant: No
Width: 14" Sign Material: Plastic
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Caution, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle

Reviews of Brady #25357