KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, BLK, SURF

BRADY| Zoro #: G0201311| Mfr #: 88919

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201311 Mfr #: 88919
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Black/YellowMounting Style: Surface
Background Color: YellowLegend Style: Blank
Header Legend Color: YellowUV Resistant: No
Sign Shape: RectangleHeader Background Color: Black
Subject Matter: CautionLegend Color: Black
Item: Caution SignLegend: caution
Height: 10"Header: Caution
Thickness: 0.010"Material: Polyester
Standards: ASTM D 2979Language: English
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Caution, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle

Reviews