Caution Sign, 10 x 14In, BK/YEL, ENG, SURF

BRADY| Zoro #: G0202456| Mfr #: 25906

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202456 Mfr #: 25906
Legend Style: Text and SymbolUV Resistant: No
Background Color: YellowLegend: Watch for Lift Trucks
Height: 10"Subject Matter: Lift Truck
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.059"
Header: CautionLegend/Background Color: Black/Yellow
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: YellowHeader Background Color: Black
Language: EnglishMounting Style: With Mounting Holes
Item: Caution SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: black
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Watch For Lift Trucks, Printed Language English, Sign Shape Rectangle

Reviews