Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0202142| Mfr #: 22404

$11.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.059"Legend: Gloves RequiredOperating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0202142 Mfr #: 22404
Thickness: 0.059"Legend: Gloves Required
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader Legend Color: Yellow
Header: CautionWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Personal ProtectionUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: With Mounting HolesItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States


Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Gloves Required, Printed Language English, Sign Shape Rectangle