Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

  • Zoro #: G0201731
  • Mfr #: 22406
$12.23
  • Language: English
  • Legend/Background Color: Black/Yellow
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Brady #22406 Specifications

  • Zoro #: G0201731
  • Mfr #: 22406
Language: English Legend/Background Color: Black/Yellow
Double-Sided: No Legend Color: Black
OSHA Compliant: Yes Header Background Color: Black
Sign Background Color: Yellow Header Legend Color: Yellow
Retroreflective Grade: Not Retroreflective Height: 10 in
Header: Caution Sign Shape: Rectangle
Glow-in-the-Dark: No Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language: English Material: polystyrene
Subject Matter: Personal Protection Legend: Hard Hats Required
Thickness: 0.059 in Sign Material: Plastic
Mounting Style: With Mounting Holes Legend Style: Text
Sign Legend Color: Black UV Resistant: No
Item: Caution Sign Background Color: Yellow
Operating Temp. Range: -40 Degrees to 176 Degrees F ANSI Compliant: Yes
Width: 14 in Sign Legend Text Color: Black
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Reviews of Brady #22406