Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

  • Zoro #: G0202386
  • Mfr #: 22419
$12.23
  • Sign Legend Color: Black
  • Mounting Style: With Mounting Holes
  • Height: 10 in
See full product details
Orders over $75 ship free.

Brady #22419 Specifications

  • Zoro #: G0202386
  • Mfr #: 22419
Sign Legend Color: Black Mounting Style: With Mounting Holes
Height: 10 in Legend: Respirators Must Be Worn In This Area
UV Resistant: No Sign Material: Plastic
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Header Background Color: Black
Subject Matter: Personal Protection ANSI Compliant: Yes
Legend Color: Black Operating Temp. Range: -40 Degrees to 176 Degrees F
Legend Style: Text Header Legend Color: Yellow
Header: Caution Material: polystyrene
Glow-in-the-Dark: No Thickness: 0.059 in
Item: Caution Sign Printed Language: English
Legend/Background Color: Black/Yellow Width: 14 in
Sign Background Color: Yellow Double-Sided: No
Retroreflective Grade: Not Retroreflective OSHA Compliant: Yes
Language: English Sign Shape: Rectangle
Background Color: Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Respirators Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #22419