Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0202106| Mfr #: 22587

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202106 Mfr #: 22587
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Personal Protection
Legend Color: BlackItem: Caution Sign
Legend: Face Shield AreaHeight: 10"
Header: CautionThickness: 0.059"
Material: polystyreneStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Face Shield Area, Printed Language English, Sign Shape Rectangle

Reviews