KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0202221| Mfr #: 22918

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202221 Mfr #: 22918
Legend Style: TextUV Resistant: No
Background Color: YellowLegend: Low Overhead Clearance
Height: 10"Subject Matter: Health, Safety, and Wellbeing
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.059"
Header: CautionLegend/Background Color: Black/Yellow
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: YellowHeader Background Color: Black
Language: EnglishMounting Style: With Mounting Holes
Item: Caution SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: black
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle

Reviews