Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, ENG, Text
  • Zoro #: G0202422
  • Mfr #: 25599
$12.23
  • Material: polystyrene
  • Glow-in-the-Dark: No
  • Width: 14"
See full product details
Orders over $75 ship free.

Brady #25599 Specifications

  • Zoro #: G0202422
  • Mfr #: 25599
Material: polystyrene Glow-in-the-Dark: No
Width: 14" Mounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Double-Sided: No
Sign Background Color: Yellow Operating Temp. Range: -40 Degrees to 176 Degrees F
Legend Color: black Item: Caution Sign
Header Legend Color: Yellow Sign Shape: Rectangle
Subject Matter: Slip, Trip, and Falls Retroreflective Grade: Not Retroreflective
ANSI Compliant: Yes Sign Legend Color: Black
Legend/Background Color: Black/Yellow Sign Material: Plastic
OSHA Compliant: Yes Header Background Color: Black
UV Resistant: No Language: English
Header: Caution Legend Style: Text
Legend: Slippery Floor Thickness: 0.059"
Background Color: Yellow Height: 10"
Printed Language: English Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Slippery Floor, Printed Language English, Sign Shape Rectangle

Reviews of Brady #25599